2-27/32 in. Kitchen Soap Pump Dispenser in PVD Polished Nickel
Briarsfield™ 2-27/32 in. Kitchen Soap Pump Dispenser in PVD Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top filling
- Pforever Warranty®
- All metal construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Briarsfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- GSA Approved:
- No
- Height:
- 2-27/32 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 4 in
- Spout Reach:
- 3-15/16 in
- Spring Loaded:
- No