2-27/32 in. Kitchen Soap Pump Dispenser in Stainless Steel
Briarsfield™ 2-27/32 in. Kitchen Soap Pump Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy above counter refill
- Anti-residue design prevents soap/lotion build-up
- 1-hole installation
- Top filling
- Pforever Warranty®
- All metal construction
- Matching Pfister Briarsfield
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Briarsfield™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 2-27/32 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 4 in
- Spout Reach:
- 3-15/16 in
- Spring Loaded:
- No