2-27/32 in. Kitchen Soap Pump Dispenser in Tuscan Bronze

You last purchased this on
 
Pfister

Briarsfield™ 2-27/32 in. Kitchen Soap Pump Dispenser in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Briarsfield™ 2-27/32 in. Kitchen Soap Pump Dispenser in Tuscan Bronze

  • Fast #
  • Part #PKSDT1YY
  • Item #7009491
  • Manufacturer Part #KSD-T1YY
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Top filling
  • Pforever Warranty®
  • All metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Briarsfield™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
Height:
2-27/32 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Metal
Maximum Deck Thickness:
4 in
Spout Reach:
3-15/16 in
Spring Loaded:
No