This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Pfister

Bronson 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBBS2C
  • Item #7953076
  • Manufacturer Part #BTB-BS2C
4.4 out of 5 Customer Rating
Brand image
Pfister

Bronson 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBBS2C
  • Item #7953076
  • Manufacturer Part #BTB-BS2C
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Bronson
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-31/32 in
UPC:
038877639658