This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Pfister

Bronson Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #P973313J
  • Item #10140410
  • Manufacturer Part #973-313J
5 out of 5 Customer Rating
Brand image
Pfister

Bronson Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #P973313J
  • Item #10140410
  • Manufacturer Part #973-313J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Square showerhead brings a modern look to your bathroom
  • Does not include shower arm, must purchase separately
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Bronson
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
P973313J
WaterSense Labeled
Yes
UPC
038877669075