Pfister

Cantara™ 3-Hole Centerset Lavatory Faucet with Double Lever Handle in Brushed Nickel

Part #PF048CRKK  |  Manufacturer Part #F048CRKK

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Cantara™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-29/32 in

Spout Reach: 4-7/32 in

Trim Only: No

WaterSense Labeled: Yes