2 gpm Pressure Balance Shower Trim with Single Lever Handle in Tuscan Bronze
Carnegie™ 2 gpm Pressure Balance Shower Trim with Single Lever Handle in Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Carnegie™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 8 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainshower
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 8 in