Bath and Shower Trim Valve Only with Single Lever Handle in Tuscan Bronze

You last purchased this on
 
Pfister

Carnegie™ Bath and Shower Trim Valve Only with Single Lever Handle in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Carnegie™ Bath and Shower Trim Valve Only with Single Lever Handle in Tuscan Bronze

  • Fast #
  • Part #PR891WEY
  • Item #4337256
  • Manufacturer Part #R89-1WEY
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Carnegie™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Number of Handles:
Single Handle
WaterSense Labeled:
No