Diverter Trim in Polished Nickel

You last purchased this on
 
Pfister

Carnegie™ Diverter Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Carnegie™ Diverter Trim in Polished Nickel

  • Fast #
  • Part #P016WE0D
  • Item #4633609
  • Manufacturer Part #016-WE0D
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Carnegie™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Valve Type:
Tub and Shower Diverter Valve
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes