DESCRIPTION

  • Cartridge 6308A

Pfister Cartridge 6308A

P974025

Cartridge Type:

SPECIFICATIONS

Cartridge Type
Single Lever
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass
Number of Handles
Two Handle

Starting at
$12.63
EACH
  • QUANTITY