Ceramic Disc Cartridge for 974-570

You last purchased this on
 
Pfister

Ceramic Disc Cartridge for 974-570

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Ceramic Disc Cartridge for 974-570

  • Fast #
  • Part #P9740350
  • Item #2031962
  • Manufacturer Part #697101
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cartridge
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential, Kitchen Sink
Brand Model Compatibility:
974-570
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Faucet Part Type:
Cartridge
Fits Model:
974-570
Height:
2-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Plastic
NSF:
NSF 61/9 Annex G
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
1-2/5 in