24 x 3-3/16 in. Towel Bar in Brushed Nickel
Catalina™ 24 x 3-3/16 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
- Four-hole installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Catalina™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 3-3/16 in