3-3/16 in. Towel Hook in Brushed Nickel
Catalina™ 3-3/16 in. Towel Hook in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Two-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Catalina™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-13/100 in
- Diameter:
- 9-1/16 in
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 8-13/100 in
- Width:
- 3-3/16 in