4-1/2 in. Metal Handle Kit in Tuscan Bronze

You last purchased this on
 
Pfister

Catalina™ 4-1/2 in. Metal Handle Kit in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Catalina™ 4-1/2 in. Metal Handle Kit in Tuscan Bronze

  • Fast #
  • Part #PHHLELBY
  • Item #3549055
  • Manufacturer Part #HHL-ELBY
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Catalina™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Length:
4-1/2 in
Material:
Metal
Number of Handles:
Two Handle
Width:
2 in