Catalina™ Diverter Tub Spout in Tuscan Bronze

Part #P920025Y  |  Item #3626859  |  Manufacturer Part #920025Y

$89.60 EACH
(Pricing is for Tuscan Bronze)

Color/Finish: Tuscan Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Catalina™

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Length: 6-1/16 in

NSF Certified: No

WaterSense Labeled: No