Flange in Polished Chrome
Catalina™ Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Replacement pressure-balanced flange with gasket for the Treviso 808 tub and shower trim
- Step-by-step instructions for easy installation
- A genuine Pfister replacement part
- Designed for Treviso R89 / Treviso 808 tub and shower trims
- Polished Chrome finish
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Treviso™ R89 Series
- Collection:
- Catalina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No