Handle in PVD Brushed Nickel
Handle in PVD Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Catalina™ 548 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Style:
- Classic, Traditional
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb