Towel Hook Tuscan Bronze
Catalina™ Towel Hook Tuscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
- Superior mounting posts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Catalina™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 8-1/8 in
- Diameter:
- 9-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Concealed
- Projection:
- 8-1/8 in
- Width:
- 3-3/16 in