Hot and Cold Cartridge
Hot and Cold Cartridge
Frequently Purchased Together
Product Details
- Cold
- Carded
- Right hand thread
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential, Kitchen Faucet
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF:
- NSF 61/9, NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No