Towel Ring in Brushed Nickel

You last purchased this on
 
Pfister

Conical® Towel Ring in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Conical® Towel Ring in Brushed Nickel

  • Fast #
  • Part #PBRBC0KK
  • Item #1348871
  • Manufacturer Part #BRB-C0KK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Conical®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
8-13/100 in
Diameter:
7 in
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Concealed
Projection:
8-13/100 in
Width:
2 in