13-25/32 in. Brass Shower Arm in Tuscan Bronze
Contemporary 13-25/32 in. Brass Shower Arm in Tuscan Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pforever Warranty®
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 13-25/32 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 038877569467
- WaterSense Labeled:
- No