Hand Shower Hose in Tuscan Bronze

You last purchased this on
 
Pfister

Pfirst Series™ Hand Shower Hose in Tuscan Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ Hand Shower Hose in Tuscan Bronze

  • Fast #
  • Part #P016180Y
  • Item #3254489
  • Manufacturer Part #016-180Y
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-twist
  • Pfister Pforever Warranty® covers finish and function for life
  • Designed for use with standard US plumbing connections
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
59 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
NSF Certified:
No
Pause Control:
No
WaterSense Labeled:
No