Single Function Rain Showerhead in PVD Brushed Nickel
Contempra™ Single Function Rain Showerhead in PVD Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 216-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Does not include shower arm, must purchase separately
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Diameter:
- 6-7/8 in
- Faucet Connection:
- Threaded
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes