Widespread Bathroom Sink Faucet with Quick Connect Assembly in Brushed Nickel
This product has been replaced by
Manufacturer Part #LG49-NC1K
Contempra™ Widespread Bathroom Sink Faucet with Quick Connect Assembly in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Faucet mounted on sink deck or countertop
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Three-hole installation
- Product complies with NSF/ANSI 372
- Includes valve and cartridge
- Includes metal supply nuts
- TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Features an all metal pop-up drain assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 15 in
- Faucet Connection:
- Threaded
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 5-1/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes