Showerhead in Brushed Nickel
Contempra™ Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pfister Pforever Warranty® covers finish and function for life
- Less arm and flange
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-7/8 in
- Faucet Connection:
- Threaded
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 2 gpm
- WaterSense Labeled:
- Yes