24 in. Towel Bar in Matte Black
Contempra™ 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Premium metal construction for durability
- Concealed screw installation
- Tested to 75 lbs. for 30 minutes
- 4-hole installation
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Pieces:
- 1 Piece
- Overall Height:
- 2-3/16 in
- Overall Length:
- 26-1/2 in
- Overall Width:
- 2-3/16 in
- Projection:
- 3-5/16 in
- Shape:
- Round
- Towel Bar Included:
- Yes