Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Contempra™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
- Superior mounting posts for secure installation
- Four-hole installation
- Concealed screw installation
- Tested to 30 lbs for 30 minutes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-3/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- Overall Width:
- 9-3/16 in
- Pivoting:
- No