Single Function Rain Showerhead in Polished Chrome

This product has been replaced by

SHWHD 1F CN 1.75GPM CR
Pfister SHWHD 1F CN 1.75GPM CR
Manufacturer Part #973-312A
You last purchased this on
 
Pfister

Contempra™ Single Function Rain Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SHWHD 1F CN 1.75GPM CR
Pfister SHWHD 1F CN 1.75GPM CR
Manufacturer Part #973-312A
Pfister

Contempra™ Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #P973241A
  • Item #7373675
  • Manufacturer Part #973-241A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Contempra™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Diameter:
7 in
Drain Included:
No
EPA Compliant:
Yes
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
2-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Pieces:
1 Piece
Overall Height:
2-5/16 in
Overall Length:
7 in
Overall Width:
7 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes