DESCRIPTION

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Valve body sold separately
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Invigorating spray helps relieve tension
  • 3-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Hot/Cold indicator on trim
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • IP threaded Metal Diverter Tub Spout

Pfister Contempra™ Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only

PLG898NCC

Manufacturer Part #: LG898NCC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Contempra™
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.8 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.8
Showerhead Function
Single
Sink Material
Metal
Spout Reach
5-3/16 in
Spout Type
Diverter
Spray Type
Raincan
Trim Only
Yes
Tub Spout Reach
5-3/16 in
Tub Spout Type
Diverter
Type
PLG898NCC
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes

Print