DESCRIPTION

  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
  • Includes rough in valve and pressure balance cartridge
  • One-hole installation

Pfister Control Pressure Balancing Valve Ceramic with Stop Job Pack

PJX8340A

Number of Handles:

Single Handle

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Flow Rate
55 gpm
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
60 psi
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$92.4
EACH
  • QUANTITY