Two Handle Bridge Kitchen Faucet with Side Spray in Rustic Bronze

You last purchased this on
 
Pfister

Courant™ Two Handle Bridge Kitchen Faucet with Side Spray in Rustic Bronze

  • Fast #
  • Part #PF0314COU
  • Item #8320513
  • Manufacturer Part #F-031-4COU
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Courant™ Two Handle Bridge Kitchen Faucet with Side Spray in Rustic Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Rustic Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 360° rotating spout
  • High arc spout
  • 1.8 gpm flow rate
  • Pforever seal ceramic disc valves
  • Pforever Warranty®
  • Titeseal™ putty plates
  • Optional side spray included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CSA Certified:
CSA B125
Collection:
Courant™
Color Finish Category:
Bronze Tones
Color Finish Name:
Rustic Bronze
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
11 in
Spout Reach:
9-3/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
Yes