DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Cross Tub and Shower Remodel Kit Three Handle

PS10330

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Cross
Material
Metal
Number of Handles
Single Handle
Width
2-7/8 in

Starting at
$95.82
EACH
  • QUANTITY

DOCUMENTS