Rectangular Open Towel Ring in Brushed Nickel
Deckard™ Rectangular Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- 1-hole installation
- Concealed screw installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-25/32 in
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Pieces:
- 1 Piece
- Overall Height:
- 2-1/16 in
- Overall Length:
- 7 in
- Overall Width:
- 2-1/16 in
- Projection:
- 2-25/32 in
- Ring Type:
- Open
- Shape:
- Rectangular