Diverter Spout Polished Chrome

Part #P9510500  |  Item #574790  |  Manufacturer Part #9510500

$7.20 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: Series 34 Kitchen Faucets

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Diverter Assembly

Spout Type: Diverter