DESCRIPTION

  • Secure Pfit™ , fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble

Pfister Kenzo™ Diverter Trim Only

P016DF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
$85.68
EACH
  • QUANTITY