Dome Cap in PVD Brushed Nickel
Dome Cap in PVD Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Also available in Polished Chrome (941-246A) and Tuscan Bronze (941-246Y)
- Replacement dome cap for the 42 Series Portola 4 in centerset lavatory faucet
- PVD Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Portola™ 42 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 9/100 in
- Faucet Part Type:
- Dome Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb