Pfister Dome Cap P941246S

DESCRIPTION

Pfister Dome Cap

P941246S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
9/100 in
Material
Brass
NSF Certified
No

Starting at
$3.53
EACH
  • QUANTITY

DOCUMENTS