DESCRIPTION

  • High arc spout for added clearance and reach
  • Hub and handles sold separately
  • Three-hole installation

Pfister Catalina™ 3-Hole Roman Tub Trim Kit with Double Lever Handle

PRT65EX

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Center Size
8 in
Collection
Catalina™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
8-1/4 in
Spout Reach
9-1/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS