DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Includes decorative deck plate
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372
  • Three-hole installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation

Pfister Portola™ Double Handle Centerset Lavatory Faucet

PGT48RP0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Portola™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-11/16 in
Spout Reach
4-1/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY