DESCRIPTION

  • Faucet mounted on sink deck or countertop
  • Features an all metal pop-up drain assembly
  • Includes metal supply nuts
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372
  • Three-hole installation
  • TiteSeal™ deck plate eliminates the need for putty or silicone and simplifies installation

Pfister Marielle™ 1.5 gpm Double Lever Handle Combination Lavatory Faucet

PGT46M0B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in - 6 in
Collection
Marielle™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
5-1/4 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY