DESCRIPTION
- Includes 50/50 pop-up drain assembly
- Less water consumption without compromising your water experience
- Pfister Pforever Warranty® covers finish and function for life
- Pforever Seal™ technology
Pfister Sedona™ Double Lever Handle Centerset Lavatory Faucet
PF048LT0
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Residential
- CEC Compliant
- Not for Sale in CA
- Center Size
- 4 in
- Collection
- Sedona™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Centerset
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Metal
- Number of Handles
- Two Handle
- Spout Height
- 4 in
- Spout Reach
- 4-13/32 in
- Spout Type
- Arc
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday