DESCRIPTION

  • Decorative shower arm increases height and reach
  • Includes valve and cartridge
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Three-hole installation

Pfister Double Lever Handle Tub Filler Trim Package

P0053110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Acrylic
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
5 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
2 in

Starting at
$97.34
EACH
  • QUANTITY