• Cart

DESCRIPTION

Pfister Santiago® Double Lever Handle Widespread Lavatory Faucet

PF049ST0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Santiago®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
3-1/2 in
Spout Reach
4-3/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY