Pfister Drop Elbow P960092J

DESCRIPTION

Pfister Drop Elbow

P960092J

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
1-1/2 in
IAPMO Listed
No
IsAcceptableImage
Length
4 in
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
4 in

Starting at
$40.79
EACH
  • QUANTITY

DOCUMENTS