DESCRIPTION

  • Compatible with 1 or 3-hole installation
  • Includes decorative deck plate
  • Product complies with NSF/ANSI 372

Pfister Lita™ Electronic Pull-Down Kitchen Faucet with Single Lever Handle

PGT529EL

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Lita™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole, 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Type
Pull Down

Starting at
$415.8
EACH
  • QUANTITY