Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel
Elevate™ Single Lever Handle Pull-Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product complies with NSF/ANSI 372
- Includes decorative deck plate
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Convenient quick install tool included to speed up installation
- High arc spout for added clearance and reach
- Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
- Includes coordinating soap dispenser
- Either 1, 2, 3, or 4-hole installation with optional deck plate
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Elevate™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 0 in
- Faucet Material:
- Metal
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Type:
- Pull Down
- Trim Only:
- No