2 in. Cover Plate Screw for X8, JV8, JX8 and VB8 Series
2 in. Cover Plate Screw for X8, JV8, JX8 and VB8 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screw for cover plate
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- X8, JV8, JX8, VB8 Series
- Faucet Part Type:
- Screw
- Height:
- 3/10 in
- Length:
- 2 in
- Width:
- 3/10 in