DESCRIPTION

  • Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
  • Includes rough in valve and pressure balance cartridge
  • One-hole installation

Pfister Expansion PEX Valve with Cartridge

PJX8410P

Number of Handles:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 1
PEX
Flow Rate
55 gpm
IAPMO Listed
Yes
Maximum Pressure
60 psi
Number of Handles
Single Handle
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY