Two Lever Handle Floor Mount Filler in Tuscan Bronze Trim Only
This product has been replaced by
Manufacturer Part #LG6-1TFY
Traditional Two Lever Handle Floor Mount Filler in Tuscan Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior mounting posts
- Flow rate of 9GPM at 45PSI
- All metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Traditional
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Material:
- Metal
- Flow Rate:
- 9 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 23-1/9 in
- Spout Reach:
- 5-27/32 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-27/32 in
- WaterSense Labeled:
- Yes