2-1/4 in. Bathroom Sink Drain in Black
2-1/4 in. Bathroom Sink Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With Overflow
- Tailpiece 1-1/4"
- All Metal Grid Strainer
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Grid Strainer
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight